Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: FLUKE-68
Item#: 102011742
Manufacturer: Fluke Corp.
Weight: 0.228 lbs.
Product Name: Digital Infrared Thermometer
Description: Adjustable Emissivity; -32 °C to 760 °C (-25 °F to 1400 °F); 50:1 Distance to Spot Size; Selectable Display °C to °F; Digital Infrared Thermometer w/Max, Min, Dif and Avg; w/Hardcase
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Temperature Range °C-32° to 760°Temperature Range °F-25 °F to 1400 °F
ResolutionN/AAccuracy± 1% of Reading or ±1 °C (±2 °F)
Depth [Max]Depth6 in
Dimensions8 x 6 x 2 inEmissivity
Length [Min]Length [Max]
Length8 inPower9V battery
Power Required9V batteryWarranty1 Year
Width [Min]Width [Max]
Width2 inAlarm Ability
Distance to Spot Ratio50:1LaserSingle Point Laser Sighting
RepeatabilityN/AResponse Time500 ms
Temperature Display  

Footnote: Accepts optional 80PR-60 RTD probe for contact temperature readings.

Product Information
Applications
  • Checking heating and cooling efficiency of running equipment
  • Spot checking temperatures during manufacturing process
  • Electrical systems
  • Motors or bearings
  • Features
  • Three-digit backlit LED display
  • °F or °C selectable
  • Output accuracy greater of ± 1% of reading or ± 1 °C (± 2 °F)
  • Spectral response 8 to 14 microns nominal, thermopile detector
  • 32 °F to 120 °F (0 °C to 50 °C) ambient operating temperature
  • Adjustable emissivity
  • High/low alarm
  • Maximum, minimum, difference, and average
  • Single-point laser sighting
  • LCD backlight
  • D:S = 50:1
  • Includes hard case


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®