Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: L5550124X
Item#: 102298793
Manufacturer: Reelcraft Industries Inc.
Weight: 44 lbs.
Product Name: Power and Light Cord Reels
Description: Power Cord Reel; 50 ft Cable; 17 1/2" H x 12 1/2" W; 600 V Volts
Shopping
Price: $569.81
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG12 AWGCord Length50 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]
Amps16 AColorRed
Cord TypePower Cord ReelAccessory Type
Bolt Pattern9 3/4 x 2 1/2 inDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height17 1/2 in
Length [Min]Length [Max]
Length16 1/2 inSeries
Volts [Min]Volts [Max]
Volts600 VWidth [Min]
Width [Max]Width12 1/2 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®