Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 101-1001-009
Item#: 101765971
Manufacturer: Char-Lynn
Weight: 11.035 lbs.
Product Name: Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Description: H Series Hydraulic Motor; 12 gal/min; 2.8 in3; Shaft: 1 in Straight w/Woodruff Key; 1/2 Side Port
Shopping
Price: $266.95
Inventory: In stock
Request catalog Catalog Page:
catalog page 809 809
Order Qty:
Add
Find Similar Part i


Specifications
SeriesH SeriesDutyStandard-Duty
Mount Type4 Bolt, 1.75 in PilotShaft Size & Type1 in Straight w/Woodruff Key
Port Size1/2Port TypeNPTF
Port LocationSide PortCase DrainNone
Displacement (in³/rev)2.8Motor ElementGerotor
Motor TypeSpool ValveRotationStandard Rotation
Seal MaterialBuna-NSpecial Features
Paint/PackagingLow Gloss Black, Individual BoxBolt Circle Dia.3 1/4 in
Flange OrientationStandardFlow [Min]
Flow [Max]12 gal/minFlow
Geroter/Geroler OptionsGeroter/Geroler Options Code
Inlet Pressure [Min]Inlet Pressure [Max]2500 psi
Inlet PressureManifold Options Code
Maximum Speed969 rpm@12 gal/minMounting Holes3/8-16
Output Torque at Rated PSI (inch/pounds)650 in lbPilot Diameter [Min]
Pilot Diameter [Max]Pilot Diameter1 3/4 in
RPM [Min]RPM [Max]969 rpm
RPMSeal Options Code
Shaft OptionsShaft Options Code
Speed Sensor OptionsSpeed Sensor Options Code
Pressure [Min]Pressure [Max]1800 psi
PressureReturn Pressure [Max]
SplinesN/A  

Product Information
Description
Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow, low-speed requirements, keeping equipment performing smoothly.
Features
  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life
  • Options
  • Five mounting styles
  • Low-speed spool
  • Nine shaft options
  • Speed sensors


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®