Part#: Part#: FLUKE-62
Item#: 101989205
Manufacturer: Fluke Corp.
Weight: 0.602 lbs.
Product Name: 62 Mini Infrared Thermometer
Description: -30 °C to 500 °C (-20 °F to 932 °F); 10:1 Distance to Spot Size; Selectable Display °C to °F; Mini Infrared Thermometer
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Temperature Range °C-30 °C to 500 °CTemperature Range °F-20 °F to 932 °F
Resolution0.2 °C (0.5 °F)Accuracy± 1% of reading or ± 1 °C (±2 °F)
Depth [Max]Depth4 in
DimensionsEmissivityPreset to 0.95
Length [Min]Length [Max]
Length6 inPower
Power Required9V batteryWarranty2 Years
Width [Min]Width [Max]
Width1 1/2 inAlarm Ability
Distance to Spot Ratio10:1LaserSingle Point
Repeatability±0.5% of Reading or ±1 °C, Whichever Is GreaterResponse Time<500 ms
Temperature Display  

Product Information
Description
Noncontact diagnostic tool for quick, basic temperature checks in applications where the technician is close to the target object.
Features
  • Best accuracy in class
  • Backlit display for poorly lit areas
  • Holds temperature range for seven seconds
  • Dual display show current and maximum measurements simultaneously
  • Protective rubber boot for added durability
  • Includes fitted nylon holster


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®