Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 769402
Item#: 100912210
Manufacturer: Rust-oleum
Weight: 12.56 lbs.
Product Name: High Performance® 7400 System, 450 VOC Alkyd Enamel Primer - 769 Red Damp Proof Primer
Description: 1 gal Can; Red; Used with 7400 System 450 VOC Alkyd Enamel; Fish-oil modified primer, drives moisture and air out to stop rust; Good Adhesion to rusted steel; Temperatures up to 212°F; Alkyd Enamel Primer
Shopping
Price: $44.85
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupRedContainer Size1.0 gal
ColorRedFinishFlat
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time9 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With7400 System 450 VOC Alkyd Enamel
Use With Coatings  

Product Information
Features
  • The original fish-oil modified primer, drives moisture and air out to stop rust
  • Bonds to tightly-adhered, rusted metal and forms a secure film
  • Can be exposed up to one year without topcoating
  • Superior adhesion to sound, rusted steel
  • Proved corrosion protection


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®