Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 1685830
Item#: 100912082
Manufacturer: Rust-oleum
Weight: 0.875 lbs.
Product Name: Industrial Choice® 1600 System, Galvanizing Compound Aerosol
Description: 14 oz, Aerosol Can; Cold Galvanizing Compound; Maximum corrosion protection; Excellent adhesion to galvanized metal; Fast Dry; Temperatures up to 200°F; Compound Aerosol
Shopping
Price: $6.11
Inventory: In stock
Request catalog Catalog Page:
catalog page 254 254
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupAluminum
Silver
Container Size14.25 oz
ColorGrayFinishFlat
Container TypeSpray, AerosolGas & Oil ResistanceGood
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityVery GoodDry Time1 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat TimeWithin 1 h, or After One Day
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityVery GoodDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill12.0 oz
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Bare sheet metal
  • Production welds
  • Galvanized ducts
  • Gutters
  • Trailers
  • Fences
  • Features
  • Contains a high zinc content in the dry film for galvanic protection
  • Excellent corrosion protection
  • Great adhesion to galvanized metal
  • Fast-drying
  • Ideal for touch-up repair of galvanized metal
  • Can be used on surfaces that reach temperatures up to 200 °F (93 °C)
  • For indoor and outdoor durability
  • Recoat within one hour or after 24 hours


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®