Product Detail Welcome Guest

  
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: E4732S-72
Item#: 3459046
Manufacturer: garl
Weight: 495 lbs.
Product Name: Self Aligning Troughing Idler
Description: 7" Roll Diameter; Three Rolls, Equal Length; Steel; CEMA Class E - Heavy Duty; for 72" Belt Width; 35 Degree Trough Angle; Factory Sealed; Tapered Roller Bearing
Shopping
Price: $1972.87
Inventory: Available
Lead Time:  Lead Time Info 3 - 4 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Belt Width [Max]Belt Width72 in
Roller Dia.7 inIdler TypeSelf Aligning Troughing Idler
Trough Angle [Min]Trough Angle [Max]
Trough Angle35 °CEMA ClassCEMA Class E - Heavy Duty
LubricationFactory SealedBearing TypeTapered Roller Bearing
Installed OptionsNoneBolt Hole Spacing - Length81 in
Bolt Hole Spacing - Width [Min]8.62 inBolt Hole Spacing - Width
MaterialRoll TypeThree Rolls, Equal Length
Roller Length25 1/4 inRoller MaterialSteel
Bracket Length84 inBracket Width12.12 in
Center Roll Height12 1/2 inOverall Height [Min]
Overall Height [Max]Overall Height29.44 in
Roller Span68.38 inWidth of Bolt Spacing [Min]
Width of Bolt Spacing [Max]12.12 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®