Part#: Part#: EKS-508-T
Item#: 100640962
Manufacturer: Thermal Transfer Products Ltd.
Weight: 8 lbs.
Product Name: EKS Series Compact Water Cooled Oil Cooler (High Efficient Finned Tubes)
Description: EKS Series; SAE-12 Port (Oil); 3/8" NPT (Water); Two-Pass Oil Cooler
Notes: Heat removal based on 40 °F approach temperature. Coil leaving cooler 40 °F above water inlet temperature.
Shopping
Price: $240.06
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
catalog page 821 821
Order Qty:
Add
Find Similar Part i


Specifications
Port Size (Oil)SAE-12Port Size (Water)3/8 in
Horsepower Heat Removed9 hpDepth [Max]
DepthFlow Range [Min]4 gal/min
Flow Range [Max]13 gal/minFlow Range
Heat Removal8.7Height [Min]
Height [Max]Height3.9 in
HP [Min]HP [Max]
HPHub Material
Length [Min]Length [Max]
Length10.38 inMaximum Flow Range [Min]
Maximum Flow Range [Max]Motor Frame
Operating Pressure [Min]Operating Pressure [Max]500 psig
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]250 °FOperating Temperature
Port TypeSAETubeside PassesTwo Pass
Width [Min]Width [Max]
Width3 1/2 inShell Pressure [Max]
Tube Side Pressure [Max]150 psi  

Footnote: Flow and horsepower based on 2:1 oil to water ratio.

Product Information
Features
  • Large oil connections for minimum entering and exiting flow restriction
  • Removable end bonnets for easy tube cleaning
  • Mounting brackets designed so that cooler can be rotated in 90° increments
  • High pressure ratings
  • Lower water usage


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®