Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1015G20/52FAST SET
Item#: 3560032
Manufacturer: Falk Corp.
Weight: 0.85 lbs.
Product Name: Series 1000 Gear Coupling Fastener Kit
Description: 8 Bolts 3/8-16 x 2.0"; for 1015G Coupling
Shopping
Price: $31.89
Inventory: In stock
Request catalog Catalog Page:
catalog page 610 610
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Flange TypeExposed BoltCoupling Size1015G
Bolt Holes8Cross Section Height
Size of Bolts3/8-16 x 2.0  

Product Information
Applications
  • Bulk handling systems
  • Paper machines
  • Fans
  • Pumps
  • Cranes
  • Mixers
  • Sugar mills
  • Crushers
  • Features
  • Built to last longer
  • Superior lubrication, grease and four-point seal extends life and reduces maintenance
  • Triple-crowned teeth have crowns on all working portions of the teeth
  • Accommodates misalignment and movement
  • Interchangeable half-for-half with other standard AGMA brands
  • Largest maximum bore in the market
  • Falk Long Term Grease (LTG) eliminates routine lubrication cycles for up to three years
  • Reduces maintenance costs and downtime
  • One-year factory warranty
  • High torque ratings
  • Grade 8 fasteners for added strength
  • Prevailing torque locknuts (PTL) eliminate need of lockwashers
  • Nonturning locknut allows installation with only one wrench


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®