Part#: Part#: BIFK10
Item#: 102008193
Manufacturer: Applied Industrial Technologies
Weight: 122 lbs.
Product Name: Filter Cart
Description: Electric Dolly Mounting
Shopping
Price: $2026.35
Inventory: In stock
Request catalog Catalog Page:
catalog page 770 770
Order Qty:
Add
Find Similar Part i


Specifications
GPM10 gal/minTypeElectric Driven Dolly Mounting
Amps [Min]Amps [Max]
AmpsConnector Type
Depth [Max]Depth27 in
Drain Connector, Hose SizeDrain Connector, Suction Side
Fill Connector, Hose SizeFill Connector, Pressure Side
Height [Min]Height [Max]
Height48 inMotor Type
Voltage RatingWidth [Min]
Width [Max]Width27 in

Product Information
Description
Applied® filter carts are constructed with heavy-duty metal frames and 10 ft kink-resistant hoses with nickel-plated wand assemblies. These filter carts can be used with hydraulic, gear and lube oil of all types.
Applications
  • Filtering new oil
  • Transferring oil from drums or bulk tanks to system reservoirs
  • Filtering machine fluids
  • Re-filtering oil already in use
  • Removing water from systems
  • Features
  • Variety of filter ratings available
  • Water removal elements available
  • Portable
  • 10 ft hoses and wand assemblies included


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®