Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: MRH-45
Item#: 3610347
Manufacturer: KYB Corp. of America
Weight: 280 lbs.
Product Name: Radial Piston Motor
Description: Radial Piston Motor; 3-400 rpm; 120 hp Maximum; 45.5 in³ Displacement; 2,040 ft/lb Torque Rating
Shopping
Price: $3810.03
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Speed Range3 to 400 rpmDisplacement (in³/rev)45 1/2
Shaft TypeSplined Shaft, SAE J498bSize No.45
DesignHeavy-DutyHorse Power Rating [Max]120 hp
Horse Power RatingIntermittent Peak Pressure [Max]4000 psi
Output Torque @ 1,000 psi550 ft lbPort Size1
Pressure [Min]Pressure [Max]3570 psi
PressureTorque Rating [Min]
Torque Rating [Max]Torque Rating2040 ft lb
TypeSingle SpeedInput GPM Max [Max]79 gal/min
Port TypeSAE 4-Bolt FlangeSplines

Product Information
Description
Displacements available from 12 in³/revolution to 540 in³/revolution, which are designed for applications that demand speeds as low as 3 rpm. In some cases, the need for a gear reducer is eliminated.
Applications
  • Marine
  • Mobile
  • Industrial
  • Includes winches, shredders, injection molding, mixing equipment, conveyors, log loaders, and de-limbers
  • Features
  • Speeds from 3 rpm – infinitely variable
  • Torque up to 20,000 ft lb
  • SAE split flange ports
  • Some models available with two speeds
  • Various shaft types available according to model


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®