Displacements available from 12 in³/revolution to 540 in³/revolution, which are designed for applications that demand speeds as low as 3 rpm. In some cases, the need for a gear reducer is eliminated.
Applications
Marine
Mobile
Industrial
Includes winches, shredders, injection molding, mixing equipment, conveyors, log loaders, and de-limbers
Features
Speeds from 3 rpm – infinitely variable
Torque up to 20,000 ft lb
SAE split flange ports
Some models available with two speeds
Various shaft types available according to model
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.