Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: B1
Item#: 3629539
Manufacturer: Triton Products
Weight: 40 lbs.
Product Name: Swing Panel Systems
Description: 24" Wide; 48" High; 33" Swing Radius; Tempered Pegboard w/Steel Frame; 275 lb Load Rating
Shopping
Price: $174.32
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width24 inHeight [Min]
Height [Max]Height48 in
Swing Radius33 inLoad Rating275
Surface Area16 ft2Use With70000 Series DuraHooks(tm) Locking Hooks or Standard Pegboard Hooks
70000 Series DuraHooks(tm) or Satandard Pegboard Hooks

Product Information
Description
Double-sided, steel-frame swing panels maximize and extend available storage area where wall space is limited. Wall mount with secure steel brackets that hinge off the wall and allow access to both sides of panels. Multiple panels can be used together in a system that opens like a book, for layout flexibility and virtually unlimited growth capabilities. 1/4" thick tempered pegboard included. Frame has a black epoxy finish.
General
DuraHook? locking pegboard hooks or any standard 1/4" pegboard hooks
Features
  • Hardware and instructions included for easy assembly and installation


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®