Part#: Part#: 185-2077-002
Item#: 100161692
Manufacturer: Char-Lynn
Weight: 13.99 lbs.
Product Name: T Series Low Speed High Torque Geroler® Element Spool Motor with Parking Brake
Description: T Series w/Parking Brake Hydraulic Motor; Standard-Duty; 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC; 1" Shaft, Straight w/Woodruff Key; 14.9 in3/rev; Manifold, 5/16-18 UNC Threads; Buna-N Seals; Low Gloss Black, Individual Box
Shopping
Price: $845.26
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
SeriesT Series w/Parking BrakeDutyStandard-Duty
Mount Type4 Bolt, 1.75 in PilotShaft Size & Type1 in Straight w/Woodruff Key
Port SizeManifold, 5/16-18 UNC ThreadsPort TypeManifold
Port LocationSide PortCase DrainN/A
Displacement (in³/rev)14.9Motor ElementGeroler
Motor TypeSpool ValveRotationStandard Rotation
Seal MaterialBuna-NSpecial FeaturesNone
Paint/PackagingLow Gloss Black, Individual BoxBolt Circle Dia.3 1/4 in
Flange OrientationStandardFlow [Min]
Flow [Max]Flow
Geroter/Geroler OptionsGeroter/Geroler Options Code
Inlet Pressure [Min]Inlet Pressure [Max]2500 psi
Inlet PressureManifold Options Code
Maximum Speed229 rpm@15 gal/minMounting Holes3/8-16
Output Torque at Rated PSI (inch/pounds)3633 in lbPilot Diameter [Min]
Pilot Diameter [Max]Pilot Diameter1 3/4 in
RPM [Min]RPM [Max]
RPMSeal Options Code
Shaft OptionsShaft Options Code
Speed Sensor OptionsSpeed Sensor Options Code
Pressure [Min]Pressure [Max]
PressureReturn Pressure [Max]
SplinesN/A  

Product Information
Caution
Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Description
T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
Applications
  • Anywhere load holding is needed in a low speed high torque drive system
  • Truck-mounted equipment
  • Conveyors
  • Marine cranes
  • Fishing winches
  • Mining equipment
  • Agricultural equipment
  • Railroad equipment
  • Airport support vehicles
  • Lawn and turf equipment
  • Features
  • Integrated, compact, patented design
  • Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
  • Rear-mounted integrated brake with 6:1 torque advantage
  • Access port for manual brake release (for over-riding brake in the event of loss of release pressure)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®