MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: L0883-062
Item#: 102073256
Manufacturer: Lubriplate
Weight: 445 lbs.
Product Name: FMO-AW Series Mineral Oil
Description: 55 gal Drum; USDA H1; Use on Pear Machines & Other Applications Where a White Oil Is Required & Water Conditions Prevail
Notes: Weights may include drum weight.
Shopping
Price: $1716.67
Inventory: In stock
Request catalog Catalog Page:
catalog page 140 140
Order Qty:
Add
Find Similar Part i

Mounting style: lower mount

Specifications
Container Size55.0 galContainer TypeDrum
USDA/FDAUSDA H1Base OilMineral Oil
ISO Viscosity GradeISO-100Additives
Applicable MaterialsApplicationFood Machinery
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundColor
Corrosion ResistantFill Amount
LubricantNet Fill
NSFOdor
Packing TypeResistance (Chemical)
Specific Gravity (Text)Temp Range
Temperature Range [Min]Temperature Range [Max]
TypeViscosity @ 100°F S.U.S.
Viscosity @ 210°F S.U.S.Viscosity @ Temp (Nom)
VOC ContentAnti Wear/Lubricity
Fire Point545 °FFlash Point495 °F
SAE No.30SeriesFMO-500-AW

Product Information
Description
Nontoxic; antiwear fortified; crystal clear oil in various ISO grades for variety of applications in food processing plants. FMO 350-AW oil aerosol available in spray can form.
Applications
  • Food processing
  • Seaming and closing machines
  • Features
  • Multi-purpose
  • Food grade
  • Antiwear fortified
  • Certified OU Kosher Pareve and HALAL registered
  • Compliances
  • Meets FDA regulation 21 CFR 178.3570
  • NSF H1 registered


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®