Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: M870V8
Item#: 3759807
Manufacturer: Magnaloy Coupling Co.
Weight: 1.8 lbs.
Product Name: Flexible Coupling Insert
Description: Size 800; Made of Viton(Fluorocarbon); Red Color; 80 Durometer;-20 °F to 350 °F Temperature Range
Shopping
Price: $547.64
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i

Stainless steel blade protector reduces blade breakage by up to 85%

Specifications
Coupling Size800Insert StyleOne Piece
MaterialViton(Fluorocarbon)ColorRed
Hardness80Horse Power Rating [Max]
Horse Power RatingHP35 hp@100 rpm
420.3 hp@1200 rpm
630.4 hp@1800 rpm
HP @ 100 rpmHP @ 1200 rpm
HP @ 1800 rpm [Max]HP @ 1800 rpm
No. of Legs6Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Temperature Range [Min]-20 °FTemperature Range [Max]350 °F
Torque Rating [Min]Torque Rating [Max]
Torque Rating21889.4 in lbWidth [Min]
Width [Max]Width2 1/4 in

Product Information
Description
Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately. Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
Features
  • Excellent fluid compatibility and high temperature characteristics
  • Good compression set and resiliency


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®