Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: M970V8
Item#: 3759808
Manufacturer: Magnaloy Coupling Co.
Weight: 3.8 lbs.
Product Name: Flexible Coupling Insert
Description: Size 900; Made of Viton(Fluorocarbon); Red Color; 80 Durometer;-20 °F to 350 °F Temperature Range
Shopping
Price: $1136.62
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i

Stainless steel blade protector reduces blade breakage by up to 85%

Specifications
Coupling Size900Insert StyleOne Piece
MaterialViton(Fluorocarbon)ColorRed
Hardness80Horse Power Rating [Max]
Horse Power RatingHP76 1/2 hp@100 rpm
918.6 hp@1200 rpm
1377.9 hp@1800 rpm
HP @ 100 rpmHP @ 1200 rpm
HP @ 1800 rpm [Max]HP @ 1800 rpm
No. of Legs6Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Temperature Range [Min]-20 °FTemperature Range [Max]350 °F
Torque Rating [Min]Torque Rating [Max]
Torque Rating47842.3 in lbWidth [Min]
Width [Max]Width2.89 in

Product Information
Description
Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately. Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
Features
  • Excellent fluid compatibility and high temperature characteristics
  • Good compression set and resiliency


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®