Part#: Part#: 3940B2TI
Item#: 102087957
Manufacturer: Ingersoll-Rand Co.
Weight: 21.2 lbs.
Product Name: 1" Titanium Air Impactool(tm)
Description: 1" Drive; 1000-1600 ft lb Torque Range; 850 bpm; 5000 rpm; 12 1/4" Length; 58 ft3/min Air Flow
Shopping
Price: $4463.67
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
46
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]75 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBlows/Impacts Per Minute800 blows/min
Bolt/Screw SizeCenter to Side Distance
Clutch TypeControl Type
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size1 inDrive Type
Free Speed [Min]Free Speed [Max]6000 rpm
Free SpeedHandle Type
Hose Size [Min] 3/4 inHose Size 3/4 in
Housing MaterialInlet Size1/2 in NPT
Length [Min]Length [Max]
Length13 1/2 inManufacturer Name
Maximum TorqueNoise Level
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]6000 rpmRotation Speed
StyleTorque [Min]
Torque [Max]Torque
TypeVibration
WeightSocket Retention
Torque Range500 to 1,650 ft lb  

Product Information
Description
The productivity rated 3940Ti Series impacts are built-to-last, with a high performance motor package that delivers 30% more power than competitive models. The reverse-biased brass endplates and titanium case provide the ultimate in corrosion and wear resistance. These impacts are also easier to hold thanks to impressive ergonomic designs.
Features
  • Through-hole socket retainer
  • High performance motor package includes seven-vane motor
  • Titanium hammer case increases strength, reduces weight and provides exceptional corrosion resistance
  • Laser-etched product information lasts the life of the tool
  • Twin hammer mechanism is the strongest, most durable, longest life mechanism in the industry
  • Reverse-based bronze endplates for the ultimate in corrosion and wear resistance
  • Integrated muffler is protected from rough handling
  • Integrated reverse lever provides protection in the most abusive applications
  • Ergonomic handle improves operator comfort
  • Two-year extended warranty kit for impact mechanism offered at additional cost


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®