* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: RK6-43P1Z Item#: 3790134
Manufacturer:
Kaydon Bearing
Weight:
153 lbs.
Product Name:
RK Series Turntable Bearing
Description:
RK Series Non-Geared Turntable Bearing; 47.17" OD x 38 3/4" ID x 2.205" Overall Width
Bearing Type Non-Geared Width [Min] Width [Max] Width 2.205 in Inside Dia. [Min] Inside Dia. [Max] Inside Dia. 38 3/4 in Outside Dia. [Min] Outside Dia. [Max] Outside Dia. 47.17 in Bolt Circle - Inner Ring 39.98 in Bolt Circle - Outer Ring 46 in Gear Diametral Pitch Not Applicable Inner Ring Width 1.811 in Model No. RK6-43P1Z Moment Load Rating [Max] No. of Holes - Inner Ring 24 No. of Holes - Outer Ring 18 No. of Teeth N/A Outer Ring Width 1.811 in Pitch Diameter [Min] Pitch Diameter [Max] Pitch Diameter N/A