Part#: Part#: KILFROST GAL
Item#: 102075892
Manufacturer: Total USA
Weight: 9.333 lbs.
Product Name: Kilfrost® Airtool Lubricant & Anti-Freeze
Description: Lubricator Oil; Kilfrost; 1 Gallon
Shopping
Price: $61.02
Inventory: In stock
Request catalog Catalog Page:
catalog page 667 667
Order Qty:
Add
You may also need: Air Compressors
Find Similar Part i


Specifications
ApplicationPneumatic ToolsContainer Size1.0 gal
Container TypeBottleAppearance
Applicable MaterialsCapacity Volume
Chemical CompoundFlash Point
Manufacturer NameNet Fill
Packing TypeQuantity
Resistance (Chemical)Temp Range
Temperature Range [Min]Temperature Range [Max]
TypeBase Oil
Base Oil Viscosity @ 100 °FColorLight Amber
Lubricant TypeSynthetic  

Product Information
Description
Kilfrost® is the only true anti-freeze air line lubricant which will not damage polycarbonate bowls, polyurethane or Buna seals. Kilfrost® absorbs the water in the air line, depressing the freezing point and eliminating freezing. Kilfrost® is a semi-synthetic lubricant that maintains high lubricity unlike other air line oils whose lubrication qualities deteriorate rapidly when water is present.
Applications
  • Pneumatic tools
  • Features
  • Light amber appearance
  • De-icing ability
  • Superior lubrication qualities
  • Absorbs moisture
  • Fire-resistant
  • Compliances
  • USDA H2 authorized for use in federally-inspected meat and poultry plants where no contact with edible products is possible


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®