Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SR-550
Item#: 3851102
Manufacturer: Altra Industrial Motion Kilian Bearing
Weight: 1.795 lbs.
Product Name: Single Row Radial Bearing
Description: Single Row Radial Bearing, 0.5" ID x 1.5625" OD x 0.4375" Wide, Open, Low Precision (Unground), Normal Clearance (C0)
Shopping
Price: $10.90
Qty Sensitive Pricing: Details
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 1/2 inO.D. [Min]
O.D. [Max]O.D.1 9/16 in
Width [Min]Width [Max]
Width 7/16 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Ball MaterialSteelCage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeOuter Ring Width 7/16 in
Precision LevelLow Precision (Unground)Preload LevelNone
Seal MaterialNoneSeal TypeUnsealed
Seal WidthDynamic Load Rating
Static Load Rating [Max]Ball Dia. 1/4 in
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width 7/16 inInternal Design
Limiting SpeedLimiting Speed - Grease
Limiting Speed - OilLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantOil PreservativeMisalignment Range
No. in SetSingle BearingNo. of Balls14
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]147 lbf
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®