Can be used to directly connect any two shaft ends from 1/2" to over 4" in diameter on centrifugal pumps, small compressors, blowers, conveyor drives, fan drives, and all other similiar medium-duty, moderate-speed applications
Features
All-metal end ring eliminates the need for any type of perishable lube seal
Designed for 1/2° static angular misalignment per flex half
Each sleeve has a Type UD lube plug permitting assembly at 180° apart to facilitate lubrication
Precision-drilled flange bolt holes
Sleeve teeth are flushed against the inside wall of the end ring
Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
Benefits
End ring provides a permanent seal and permits a compact design.
The only coupling designed to use oil lubrication
All-metal end ring is smaller in size and lighter in weight than the FAST'S® coupling while maintaining the same maximum bore capacities.
Requires little maintenance when properly installed and lubricated.
Under most conditions the lubricant reservoir is adequate to allow continuous operation for a year or more.
All flange bolt holes are precision-drilled to ensure flange piloting and interchangeability.
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.