Part#: Part#: 6F EB SLEEVE
Item#: 100816138
Manufacturer: Emerson Kop Flex, Inc.
Weight: 102.15 lbs.
Product Name: Fast's® Gear Coupling Sleeve
Description: 6F; 18" Outside Diameter; Exposed Bolt; Standard Sleeve; Integral All Metal End Ring Seal Type; Fast's® Gear Coupling Sleeve
Shopping
Price: $3834.87
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size6FFlange O.D. [Max]
Flange O.D.18 inFlange TypeExposed Bolt
TypeStandard SleeveApplication
Bolt Circle Dia.15 3/4 inBolt Holes14
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeIntegral All Metal End Ring
Size of Bolts7/8 x 3 1/4Style
HP1205 hp@100 rpmRPM [Min]
RPM [Max]3600 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating759000 in lb  

Product Information
Applications
  • Motors
  • Pumps
  • Gearboxes
  • Runout tables
  • Overhead cranes
  • Main drives
  • Refiners
  • Rolling mills
  • Barkers
  • Fans
  • Conveyors
  • Blowers
  • Compressors
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®