Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 6F FHUB
Item#: 101073816
Manufacturer: Emerson Kop Flex, Inc.
Weight: 150.1 lbs.
Product Name: Fast's® Gear Coupling
Description: Size 6F Gear Coupling Flex Hub; RSB; Bore Range 1/2" to 6 1/2"
Shopping
Price: $2192.59
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size6FBore Dia. [Min] 1/2 in
Bore Dia. [Max]6 1/2 inBore Dia.
Bore TypeColor
Coupling TypeFlange Type
Insert StyleRPM [Min]
RPM [Max]3600 rpmRPM
Torque [Min]Torque [Max]
TorqueTorque Rating [Min]
Torque Rating [Max]759000 in lbTorque Rating
HP1205 hp@100 rpmHub Dia.8 13/16 in
Input Bore Range1/2" to 6 1/2"Keyway Size
Length Through Bore7 13/32 inMaterialSteel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.Overall Length [Min]
Overall Length [Max]Overall Length
Parallel Misalignment [Max]Parallel Misalignment
Set ScrewSet Screw Location

Product Information
Applications
  • Motors
  • Pumps
  • Gearboxes
  • Runout tables
  • Overhead cranes
  • Main drives
  • Refiners
  • Rolling mills
  • Barkers
  • Fans
  • Conveyors
  • Blowers
  • Compressors
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®