Part#: Part#: 6H FHUB
Item#: 101073932
Manufacturer: Emerson Kop Flex, Inc.
Weight: 205.5 lbs.
Product Name: Series H Gear Coupling
Description: Size 6H Gear Coupling Flex Hub; RSB; Bore Range 1/2" to 8 5/8"
Shopping
Price: $2036.98
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size6HBore Dia. [Min] 1/2 in
Bore Dia. [Max]8 5/8 inBore Dia.
Bore TypeColor
Coupling TypeFlange Type
Insert StyleRPM [Min]
RPM [Max]3600 rpmRPM
Torque [Min]Torque [Max]
TorqueTorque Rating [Min]
Torque Rating [Max]759000 in lbTorque Rating
HP1205 hp@100 rpmHub Dia.11 1/2 in
Input Bore Range1/2" to 8 5/8"Keyway Size
Length Through Bore7 13/32 inMaterialSteel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.Overall Length [Min]
Overall Length [Max]Overall Length
Parallel Misalignment [Max]Parallel Misalignment
Set ScrewSet Screw Location



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®