Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 7EB FS
Item#: 100816311
Manufacturer: Emerson Kop Flex, Inc.
Weight: 23.518 lbs.
Product Name: Kopflex® Gear Coupling Fastener Set
Description: 7F; 7H or 7W Coupling Size; Exposed Bolt Fastener Set
Shopping
Price: $531.67
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Flange TypeExposed BoltCoupling Size7F
7H
7W
Bolt Holes16Cross Section Height
Size of Bolts1  

Product Information
Description
All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
Applications
  • Medium- to heavy-duty applications
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
  • Specifications
  • The only coupling designed to use oil lubrication
  • Straight-faced, involute hub tooth form distributes tooth contact pressures across the full length of the hub tooth, best developing the needed hydrodynamic lube film, minimizing tooth wear, and extending coupling life


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®