Part#: Part#: 7F FHUB
Item#: 101073817
Manufacturer: Emerson Kop Flex, Inc.
Weight: 256.15 lbs.
Product Name: Fast's® Gear Coupling
Description: Size 7F Gear Coupling Flex Hub; RSB; Bore Range 1/2" to 8"
Shopping
Price: $2322.37
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size7FBore Dia. [Min] 1/2 in
Bore Dia. [Max]8 inBore Dia.
Bore TypeColor
Coupling TypeFlange Type
Insert StyleRPM [Min]
RPM [Max]3000 rpmRPM
Torque [Min]Torque [Max]
TorqueTorque Rating [Min]
Torque Rating [Max]1160000 in lbTorque Rating
HP1840 hp@100 rpmHub Dia.10 5/16 in
Input Bore Range1/2" to 8"Keyway Size
Length Through Bore8 11/16 inMaterialSteel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.Overall Length [Min]
Overall Length [Max]Overall Length
Parallel Misalignment [Max]Parallel Misalignment
Set ScrewSet Screw Location

Product Information
General
Hubs
Applications
  • Motors
  • Pumps
  • Gearboxes
  • Runout tables
  • Overhead cranes
  • Main drives
  • Refiners
  • Rolling mills
  • Barkers
  • Fans
  • Conveyors
  • Blowers
  • Compressors
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®