Part#: Part#: 6W EB SLEEVE
Item#: 101074103
Manufacturer: Emerson Kop Flex, Inc.
Weight: 0.01 lbs.
Product Name: Waldron® Gear Coupling Sleeve
Description: 6W; 18" Outside Diameter; Exposed Bolt; Standard Sleeve; Proprietary Soft Seal Type; Waldron® Gear Coupling Sleeve
Shopping
Price: $2802.30
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
View Kop Flex, Inc. Information


Specifications
Coupling Size6WFlange O.D. [Max]
Flange O.D.18 inFlange TypeExposed Bolt
TypeStandard SleeveApplication
Bolt Circle Dia.15 3/4 inBolt Holes14
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeProprietary Soft Seal
Size of Bolts7/8 x 3 1/4Style
HP1100 hp@100 rpmRPM [Min]
RPM [Max]2500 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating693000 in lb  

Product Information
Features
  • Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
  • Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
  • Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
  • Benefits
  • Improved soft seal offers superior sealing under misaligned conditions.
  • Full tooth engagement reduces uneven wear on teeth that results in longer life plus improved performance.
  • Available off-the-shelf.
  • Interchangeable by half coupling with competitive coupling designs.
  • The line of action of the force exerted at the pitch line of the new Performance Profile crosses the root circle near the center of the tooth rather than the outside of the tooth, as in the case of conventional gear teeth, resulting in an appreciable reduction in root stress which helps protect against tooth failure.
  • Increased arc of contact decreases tendency for some of the teeth to lose contact during misalignment.


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®