Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 7W EB SLEEVE
Item#: 101074104
Manufacturer: Emerson Kop Flex, Inc.
Weight: 180 lbs.
Product Name: Waldron® Gear Coupling Sleeve
Description: 7W; 20 3/4" Outside Diameter; Exposed Bolt; Standard Sleeve; Proprietary Soft Seal Type; Waldron® Gear Coupling Sleeve
Shopping
Price: $4114.49
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size7WFlange O.D. [Max]
Flange O.D.20 3/4 inFlange TypeExposed Bolt
TypeStandard SleeveApplication
Bolt Circle Dia.18 1/4 inBolt Holes16
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeProprietary Soft Seal
Size of Bolts1 x 3 5/8Style
HP1600 hp@100 rpmRPM [Min]
RPM [Max]2200 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating1010000 in lb  

Product Information
Features
  • Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
  • Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
  • Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®