Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-003
Item#: 394063
Manufacturer: Armstrong Tool
Weight: 0.68 lbs.
Product Name: Eye Bolt
Description: Plain Pattern
Shopping
Price: $4.32
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 inStandard Length Under Eye1 1/4 in
Thread Size3/8Eye Inner Dia.1 in
Eye Outer Size1 21/32 inManufacturer Name
MaterialForged Carbon SteelMaximum Load200 lb@90 °
250 lb@60 °
300 lb@45 °
600 lb@30 °
1400 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.1 21/32 inThread - TPI or Pitch3/8 in - 16 UNC
Thread TypeUNCThreads per Inch16



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®