Part#:
Catalog Order Number: MA102071711
Mfr#: 640650
Manufacturer: Chicago Rawhide
Weight: 141.096 lbs.
Product Name: Separator Filter Dryer
Description: Separator Filter Dryer; 110 Volt; 80 - 120 SCFM; w/o Oil Separator
Shopping
Price: $4173.63
Inventory: In stock
Request catalog Catalog Page:
643
Order Qty:
Add
Find Similar Part i


Specifications
Item DescriptionSFD; 110 voltHas Oil SeparatorNo
Air Flow Rate80 to 120 scfm  

Product Information
Description
The SFD (Oil Separator-Filter-Dryer) is a reliable, compact-unitized dryer system that is easy to install. Maintenance is straightforward with accessible valves and two spin-on desiccant cartridges.
Applications
  • Any facility where an uninterrupted supply of clean, dry, compressed air is critical
  • Clean or dirty environments
  • High or low operating temperatures
  • Manufacturing
  • Woodworking
  • Dust collectors
  • Batch mixing plants
  • Dry cleaning
  • Printing
  • Point of use
  • Food processing
  • Air compressors
  • Pulp and paper
  • Automotive spray
  • Mobile service units
  • Asphalt plants
  • Sand pits
  • Lab measurement equipment
  • Drag line shovels
  • Repair/body shops
  • Features
  • Three-in-one duplex system removes oil, contaminants and moisture
  • NEMA 4 standard - designed for outdoor use, providing optimized productivity year round
  • Capable of achieving -40 °F pressure dew point for highly critical and sensitive equipment
  • Simple and easy to service with spin-on cartridges and easy access valves
  • Low electrical usage (or no-pneumatic version available) with efficient design requiring typically less than 10% regenerated air
  • Modular design fits and retrofits for 15 to 1500 cfm applications
  • Mount at the compressor and/or at the point of use for the most critical applications
  • Internal filtration system with option to add .01 micron pre-filter coalescer


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®