Part#: Part#: 1671830
Item#: 100912048
Manufacturer: Rust-oleum
Weight: 0.75 lbs.
Product Name: Industrial Choice® 1600 System, Enamel Aerosol
Description: 12 oz Aerosol; Beige; 12 min to Tack-free Dry; 200 °F Dry Heat Resistance; for Indoor/Outdoor Use; Premium brand from Rustoleum; Multipurpose Paint
Shopping
Price: $5.41
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupBrownContainer Size12.0 oz
ColorBeigeFinishGloss
Container TypeSpray, AerosolGas & Oil Resistance
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time1 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat TimeWithin 1 h, or After One Day
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill12.0 oz
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
  • Recoat within one hour or after 24 hours
  • Features
  • Multi-purpose spray paint for everyday industrial applications
  • Dries in 12 minutes or less
  • High solids content provides complete, even coverage
  • High gloss and superior solvent resistance
  • Smooth, durable finish
  • Protects against chipping, fading, and peeling
  • Can be used on surfaces that reach temperatures up to 200 °F (93 °C)
  • Indoor and outdoor durability
  • Includes
  • Tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
  • Recoat within one hour or after 24 hours


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®