Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 1681830
Item#: 100912075
Manufacturer: Rust-oleum
Weight: 0.75 lbs.
Product Name: Industrial Choice® 1600 System, Enamel Primer Aerosol
Description: 12 oz, Aerosol Can; White Primer; Used with 1600 System Enamel Aerosol; Provides a solid base for adhesion of topcoat; Wet or dry Sandable; Use on wood, metal, masonry, etc.; Fast Dry; Temperatures up to 200°F; Enamel Primer
Shopping
Price: $6.03
Inventory: In stock
Request catalog Catalog Page:
catalog page 253 253
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupWhiteContainer Size12.0 oz
ColorWhiteFinishFlat
Primer
Container TypeSpray, AerosolDry Time1 h
Gas & Oil ResistanceTemperature Rating [Max]200 °F
Paint BaseApplicationEquipment & Machinery
Base TypeCapacity Volume
Coverage QualityManufacturer Name
Packing TypeRecoat Time
VOC ContentLow VOCNo
DurabilityNet Fill12.0 oz
Use With1600 System Enamel Aerosol  

Product Information
Applications
  • Use on bare or painted wood, metal, masonry and more
  • Features
  • Multi-purpose industrial spray primer for everyday industrial applications
  • 360? any angle spray allows you to spray in any direction
  • Comfort tip reduces finger fatigue
  • Use any where protection is needed on wood, metal, masonry and more
  • Sandable wet or dry
  • Dries fast, 12 minutes to touch


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®