Part#: Part#: 1675838
Item#: 100912007
Manufacturer: Rust-oleum
Weight: 1.062 lbs.
Product Name: Industrial Choice® M1600/M1800 Precision Line Inverted Marking Paint Aerosol
Description: 17 oz Aerosol Can; Black; Solvent Based; 3 to 6 Months (Undisturbed) Duribility; Applied with 2393000 Marking Wand, or 210188 Marking Pistol; Precision-Line Inverted Marking Paint
Shopping
Price: $5.22
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupBlackContainer Size20.0 oz
ColorBlackFinishGloss
Container TypeSpray, AerosolGas & Oil Resistance
Temperature Rating [Max]Recommended Primer
Paint BaseSolventApplicable Materials
ApplicationMarking, Inverted & TemporaryApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time5 min
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNozzle Spray Pattern
Coverage600 to 700 Linear Ft @ 1" widthDry Heat Resistance
Durability3 to 6 months (undisturbed)Duty
Exposure ConditionsFlash Point<0 °F
GradeMaximum Hardness
Mixing RatioNet Fill17.0 oz
OdorOptional Accessories
SeriesM1600Use With2393000 Marking Wand or 210188 Marking Pistol
Use With Coatings  

Product Information
Applications
  • Utility locating, surveying, construction sites, excavation sites, landscape marking
  • Features
  • Precision-line spray tip for easy-to-read, bright, vivid markings
  • Virtually no overspray
  • M1600 can be applied down to 25 °F (-4 °C)
  • Dries in less than five minutes
  • Easy-to-use, spray-through cap guaranteed not to clog
  • No-mess spray tip keeps paint off fingers
  • Locking tip does not pop off
  • Best resistance against premature chalking and fading
  • Compliances
  • USDA acceptable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®