Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 9192402
Item#: 100912324
Manufacturer: Rust-oleum
Weight: 14.02 lbs.
Product Name: High Performance 9100 System DTM Epoxy Mastic
Description: 1 gal Can; White; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Shopping
Price: $67.67
Inventory: In stock
Request catalog Catalog Page:
catalog page 259 259
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupWhiteContainer Size1.0 gal
ColorWhiteFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]300 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationConcrete, Masonry, & MetalApplication MethodBrush
Roller
Spray
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time12 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time16-72 h
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeBaseVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
Coverage1,075 to 1,100 sq ft/galDry Heat Resistance
DurabilityDuty
Exposure ConditionsModerate to Severe Environments.Flash Point
GradeMaximum Hardness
Mixing Ratio1:1Net Fill
OdorOptional Accessories
SeriesUse With205015 Low VOC Standard Activator
214430 Low VOC Immersion Activator
214432 Low VOC Fast Cure Activator
9101402 Standard Activator
9103402 Low VOC Low Temperature Activator
Use With Coatings  

Footnote: Use with all 9100 and V9100 activators. Select activator by VOC level.

Product Information
Description
Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more. <b>This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).</b>
Applications
  • Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
  • Features
  • Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
  • Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
  • Maximum corrosion protection
  • Superior long-term solvent, chemical and abrasion resistance
  • Outstanding impact resistance
  • Convenient 1:1 mixing ratio of base and activator
  • Versatile base formula – Works with all activators (standard, immersion, low temp or fast cure) at VOC less than 340 g/l or less than 250 g/l
  • Specifications
  • <b>This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).</b>
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®