Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 3771402
Item#: 3955480
Manufacturer: Rust-oleum
Weight: 11.03 lbs.
Product Name: Industrial Choice® 3700 System, DTM Acrylic Enamel
Description: 1 gal Can; Dunes Tan; Low VOC; Direct to Metal; 1-2 hr to Tack-free Dry; 200 °F Dry Heat Resistance; for Indoor/Outdoor use; for Brush, Roll, or Spray Application; Premium industrial enamel from Rustoleum
Shopping
Price: $47.58
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupBrownContainer Size1.0 gal
ColorDunes TanFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseWaterApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time4 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time1-3 h
Resistance (Chemical)Specific Gravity (Text)
Temp_ RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Can be applied to temperatures as low as 35 °F (2 °C) and up to 100 °F (38 °C) in up to 95% humidity without flash rusting
  • Direct to metal
  • Indoor/outdoor
  • Use a primer on abrasive-blasted steel
  • Features
  • Breakthrough water-based formulation
  • Tested superior in corrosion-resistance, gloss and color retention, adhesion, early water resistance, and chemical resistance
  • Resistant to blistering and water spotting
  • Durable, long-lasting finish and excellent corrosion resistance
  • Protects against mild acids, alkalis, and solvents
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®