1 gal Can; Safety Yellow; Low VOC; Direct to Metal; 1-2 hr to Tack-free Dry; 200 °F Dry Heat Resistance; for Indoor/Outdoor use; for Brush, Roll, or Spray Application; Premium industrial enamel from Rustoleum
Can be applied to temperatures as low as 35 °F (2 °C) and up to 100 °F (38 °C) in up to 95% humidity without flash rusting
Direct to metal
Indoor/outdoor
Use a primer on abrasive-blasted steel
Features
Breakthrough water-based formulation
Tested superior in corrosion-resistance, gloss and color retention, adhesion, early water resistance, and chemical resistance
Resistant to blistering and water spotting
Durable, long-lasting finish and excellent corrosion resistance
Protects against mild acids, alkalis, and solvents
Compliances
USDA acceptable and Agriculture Canada approved
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.