Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 5244402
Item#: 3955605
Manufacturer: Rust-oleum
Weight: 10 lbs.
Product Name: Industrial Choice 5200 System, DTM Acrylic
Description: 1 gal Can; Safety Yellow; Low VOC; Direct to Metal; Water Base; 2-4 hr to Tack-free Dry; 212 °F Dry Heat Resistance; for Indoor/Outdoor use; for Brush, Roll, or Spray Application; General-purpose industrial enamel from Rustoleum
Shopping
Price: $45.13
Inventory: In stock
Request catalog Catalog Page:
catalog page 294 294
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupYellowContainer Size1.0 gal
ColorSafety YellowFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseWaterApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time4 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time1-3 h
Resistance (Chemical)Specific Gravity (Text)
Temp_ RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDutyIndoor/Outdoor
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Food and beverage
  • Pharmaceutical
  • Restaurants
  • Schools
  • Offices
  • Prisons
  • Features
  • Multi-purpose low VOC DTM acrylic enamel coating with minimal odor
  • Fast-drying
  • Low VOC
  • Resists chalking and fading
  • Withstands mild chemical fumes and spills
  • For indoor or outdoor use in mild to moderate industrial environments
  • Use on steel, masonry, wood and more
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®