Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 944402
Item#: 3955630
Manufacturer: Rust-oleum
Weight: 10.65 lbs.
Product Name: High Performance® 7400, System 450 VOC Alkyd Enamel
Description: 1 gal Can; Safety Yellow; Modified alkyd enamel; For indoor and outdoor surfaces; Excellent resistance to general weathering, salt air, mild chemical fumes and light abrasion
Shopping
Price: $54.04
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupYellowContainer Size1.0 gal
ColorSafety YellowFinishHigh Gloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer7400 System Primers
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time9 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time24 h
Resistance (Chemical)Specific Gravity (Text)
Temp_ RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Pipes, equipment, metal cabinets and lockers, railings, trim, doors and gates, vents, outdoor signage
  • Features
  • The original rust-preventative coating formulated to protect metal surfaces from rust and corrosion
  • Special polyamide-modified alkyd for maximum performance
  • Protects against mild chemical spills, fumes, oil and grease
  • High paint solids
  • Resists chipping, cracking and peeling
  • Superior gloss and color retention
  • Excellent hiding power
  • Smooth, durable, long-lasting finish
  • Indoor/outdoor
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®