Part#: Part#: 977402
Item#: 100912241
Manufacturer: Rust-oleum
Weight: 8.9 lbs.
Product Name: High Performance 7400 System Alkyd Enamels
Description: High Performance 7400 System Alkyd Enamel; 1 gal Can
Shopping
Price: $48.38
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupBrownContainer Size1.0 gal
ColorChestnut BrownFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer7400 System Primers
Paint BaseApplicable MaterialsMost Metals, Wood
ApplicationApplication Method
Base MaterialBase Type
Capacity Volume1 galCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundAlkydCoverage
Coverage QualityDry Time4 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking TypeCan
QuantityRecoat Time24 h
Resistance (Chemical)Mild Chemical Fumes & Spills, Corrosive Process, Weather, Oil, GreaseSpecific Gravity (Text)
Temp Range32.0 °F [Min], 100.0 °F [Max]Total Solids
TypeVOC Content<450 g/L
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Pipes, Equipment, Cabinets, Lockers, Railings, Trim, Doors, Gates etc.
  • Features
  • The original rust preventive coating formulated to protect metal surfaces from the ravages of rust and corrosion
  • Resists chipping, cracking and peeling
  • One coat hide for indoor and outdoor applications
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®