Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 215950
Item#: 3955829
Manufacturer: Rust-oleum
Weight: 9 lbs.
Product Name: High Performance 2500 System, 250 VOC Alkyd Enamel
Description: 1 gal Can; Safe Yellow; A high-solids modified alkyd enamel; Designed for interior and exterior surfaces; VOC less than 250 g/L
Shopping
Price: $82.67
Inventory: In stock
Request catalog Catalog Page:
catalog page 291 291
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupYellowContainer Size1.0 gal
ColorSafety YellowFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer215958 Rusty Metal Primer
215959 Gray Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time24 h
Resistance (Chemical)Specific Gravity (Text)
Temp_ RangeTotal Solids
TypeEnamelVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Features
  • Lowest VOC version available of the original rust-preventative coating formulated to protect metal surfaces from the ravages of rust and corrosion
  • Can be applied by spray, brush and roller
  • Protects against mild chemical spills, fumes, oil and grease
  • Resists chipping, cracking and peeling
  • Superior gloss and color retention
  • Excellent hiding power
  • Smooth, durable, long-lasting finish
  • Indoor/outdoor
  • Compliances
  • VOC compliant nationwide at 250 g/l VOC
  • USDA acceptable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®