Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 9103402
Item#: 100912326
Manufacturer: Rust-oleum
Weight: 12.15 lbs.
Product Name: High Performance 9100 System & Steel-Tech DTM Epoxy Activator
Description: 1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low Temperature Aplications when Surface and Air Temperatures are 40-60°F
Shopping
Price: $68.21
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
TypeActivatorContainer Size1.0 gal
Container TypeCanApplicable Materials
Base TypeCapacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
ColorClearDry Time12 h
FinishFlash Point
Manufacturer NameNet Fill
OdorPacking Type
Pot LifeRecoat Time
RemovesTemp Range
VOC ContentActivator TypeLow Temperature
ApplicationChlorinated Solvents
Color GroupLow VOCYes
Use WithV9100 & 9100 System Epoxy Mastic  

Product Information
Applications
  • For applications with base component when air and surface temperatures are 40 °F to -60 °F (5 °C to 15 °C)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®