Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 960402
Item#: 100912211
Manufacturer: Rust-oleum
Weight: 11.39 lbs.
Product Name: High Performance® 7400 System, 450 VOC Alkyd Enamel Primer - Zinc Chromate Primer
Description: 1 gal Can; Yellow; Zinc-Chromate rust-inhibitive primer; Used with 7400 System 450 VOC Alkyd Enamel; Fast Dry; For use on clean,slightly rusted, or previously painted metal; Temperatures up to 212°F; Alkyd Primer
Shopping
Price: $44.89
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupYellowContainer Size1.0 gal
ColorYellowFinishFlat
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time9 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With7400 System 450 VOC Alkyd Enamel
Use With Coatings  

Product Information
Applications
  • For use on clean, slightly rusted, abrasive blasted, or previously painted steel
  • Features
  • Superior adhesion and corrosion protection
  • Can be exposed up to six months without topcoating


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®