Part#: Part#: 7086402
Item#: 100912209
Manufacturer: Rust-oleum
Weight: 11.89 lbs.
Product Name: High Performance® 7400 System, 450 VOC Alkyd Enamel Primer - Quick Dry Primer
Description: 1 gal Can; Gray; Used with 7400 System 450 VOC Alkyd Enamel; Fast Dry; For use on clean,slightly rusted, or previously painted metal; Temperatures up to 212°F; Alkyd Primer
Shopping
Price: $44.85
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupGrayContainer Size1.0 gal
ColorGrayFinishFlat
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time2 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With7400 System 450 VOC Alkyd Enamel
Use With Coatings  

Product Information
Applications
  • For use on clean, slightly rusted, abrasive blasted, or previously painted steel
  • Features
  • Fast dry -- spray applied and tack-free in 30 to 60 minutes
  • Can be exposed up to six months without topcoating


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®