Part#: Part#: 2348838
Item#: 102074850
Manufacturer: Rust-oleum
Weight: 6.75 lbs.
Product Name: High Performance 2300 System Inverted Striping Paint Aerosol
Description: 18 oz Aerosol Can; Yellow; for Long Lasting Marking Lines; for Indoor and Outdoor Use; Applied with 2395000 Marking Machine; Inverted Striping Paint
Shopping
Price: $10.44
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
247
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupYellowContainer Size18.0 oz
ColorYellowFinishFlat
Container TypeSpray, AerosolGas & Oil Resistance
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationStriping, InvertedApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time30 min
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityLong LastingDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill18.0 oz
OdorOptional Accessories
SeriesUse With2395000 Striping Machine
Use With Coatings  

Product Information
Applications
  • Aisles, lift truck routes, pallet positions, hazardous areas, commercial parking lots, stadiums, athletic facilities
  • Features
  • Creates up to 800 linear feet with a 2" stripe
  • Bright, crisp lines
  • Less than 10 minutes to tack-free
  • Guaranteed not to clog
  • Recoat anytime


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®