Part#: Part#: 9104402
Item#: 100912327
Manufacturer: Rust-oleum
Weight: 13.38 lbs.
Product Name: High Performance 9100 System & Steel-Tech DTM Epoxy Activator
Description: 1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Fast Cure Aplications when Surface and Air Temperatures are 50-100°F; Recoat in four hours at 70°F
Shopping
Price: $68.21
Inventory: In stock
Request catalog Catalog Page:
catalog page 249 249
Order Qty:
Add
Find Similar Part i


Specifications
TypeActivatorContainer Size1.0 gal
Container TypeCanApplicable Materials
Base TypeCapacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
ColorClearDry Time4 h
FinishFlash Point
Manufacturer NameNet Fill
OdorPacking Type
Pot LifeRecoat Time
RemovesTemp_ Range
VOC ContentActivator TypeFast Cure
ApplicationChlorinated Solvents
Color GroupLow VOC340 g/l
Use With9100 System DTM Epoxy Mastic  

Product Information
Caution
Not for use with tint bases
Description
For use with 9100 System Base or Steel-Tech Epoxy.
Applications
  • Use with base component when air and surface temperatures are 50 °F to 100 °F (10 °C to 38 °C)
  • Features
  • Direct-to-metal (DTM) self priming formula – adheres to a variety of substrates
  • Superior long-term resistance to solvents, chemicals, abrasion and impact
  • Convenient 1:1 mixing ratio – no measuring required
  • Two-year rust-proof guarantee – maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; <340 VOCs


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®