Part#: Part#: 214430
Item#: 100912355
Manufacturer: Rust-oleum
Weight: 13.14 lbs.
Product Name: High Performance® V9100 System, Low VOC DTM Epoxy Activator
Description: 1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low VOC (<250 g/l); Immersion Activator
Shopping
Price: $81.64
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
TypeActivatorContainer Size1.0 gal
Container TypeCanApplicable Materials
Base TypeCapacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
ColorClearDry Time12 h
FinishFlash Point
Manufacturer NameNet Fill
OdorPacking Type
Pot LifeRecoat Time
RemovesTemp_ Range
VOC ContentActivator TypeLow VOC Immersion
ApplicationChlorinated Solvents
Color GroupLow VOCYes
Use WithV9100 & 9100 System Epoxy Mastic  

Product Information
Applications
  • Low VOC coating for severe environments
  • Apply direct-to-metal and tightly-adhered, rusted metal, including steel beams, structural steel towers, conveyors, industrial equipment, storage tanks, sewage treatment basins and nonpotable water storage facilities, steel handrails, and floors
  • Features
  • Unsurpassed long term corrosion protection
  • Superior, long term solvent
  • Excellent impact resistance
  • Chemical and abarsion resistance
  • Provides the service life of multi-coat systems
  • Convenient 1:1 mixing ratio of base and activator
  • No thinning required for spray application
  • One-coat hide


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®