Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 214432
Item#: 100912356
Manufacturer: Rust-oleum
Weight: 13.38 lbs.
Product Name: High Performance® V9100 System, Low VOC DTM Epoxy Activator
Description: 1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low VOC (<250 g/l); Immersion Activator
Shopping
Price: $80.07
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
TypeActivatorContainer Size1.0 gal
Container TypeCanApplicable Materials
Base TypeCapacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
ColorClearDry Time12 h
FinishFlash Point
Manufacturer NameNet Fill
OdorPacking Type
Pot LifeRecoat Time
RemovesTemp Range
Viscosity @ Temp (Max)VOC Content
Activator TypeLow VOC Fast CureApplication
Chlorinated SolventsColor Group
Low VOCYesUse WithV9100 & 9100 System Epoxy Mastic

Product Information
Applications
  • Low VOC coating for severe environments
  • Apply direct-to-metal and tightly-adhered, rusted metal, including steel beams, structural steel towers, conveyors, industrial equipment, storage tanks, sewage treatment basins and nonpotable water storage facilities, steel handrails, and floors
  • Features
  • Unsurpassed long term corrosion protection
  • Superior, long term solvent
  • Excellent impact resistance
  • Chemical and abarsion resistance
  • Provides the service life of multi-coat systems
  • Convenient 1:1 mixing ratio of base and activator
  • No thinning required for spray application
  • One-coat hide


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®