Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: S6502410
Item#: 3955920
Manufacturer: Rust-oleum
Weight: 8 lbs.
Product Name: Concrete Saver® 6500 System, 100% Solids Heavy-Duty Epoxy Floor Coating
Description: Primer Activator for 6500 System 100% Solids Epoxy
Notes: SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
SHIP ONLY IN CASE QUANTITY OF 2
Shopping
Price: $77.82
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupClearTypePenetrating Prime and Seal Primer Activator
FinishHigh Gloss, EpoxyColorClear
Container Size1.0 galContainer TypeKit
Working Time [Min]Working Time [Max]
Working TimeAdhesive Tensile Shear
Applicable MaterialsApplication
Brinell Hardness No.Capacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
Compressive StrengthCoverage
Cure SpeedCuring Method
Dielectric StrengthDry Time8 h
Fix Cure TimeFull Cure Time
Functional CureHardness
Length [Min]Length [Max]
LengthManufacturer NameRUST-OLEUM
OdorPacking Type
Physical FormPot Life
Recoat Time24 hResistance (Chemical)
SizeSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Stress ResistanceTemp_ Range
Temperature Range [Min]Temperature Range [Max]
Tensile Strength [Min]Tensile Strength [Max]
Tensile StrengthUse WithConcrete Saver® 6500 System 100% Solids Epoxy
ViscosityWeight
Width [Min]Width [Max]
WidthActivator TypeLow VOC Standard
Bond TimeCoverage Area [Max]
Full CureLow VOCYes
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Footnote: Must be ordered in case quantity of 2.

Product Information
Description
This is a two-part component system of base and activator. The base and activator are sold separately. Combine for 1 gallon activated.
Features
  • Two-component, 100% solids epoxy
  • Two to three times tougher than concrete
  • Adheres to properly-prepared concrete
  • Excellent abrasion, impact and chemical resistance
  • Endures continuous foot and rubber-tire vehicle traffic and power washings
  • Low-odor formula ideal for confined, low-ventilation areas
  • Easy to apply and maintain
  • For best results, use with Penetrating Prime and Seal Primer
  • SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
  • Compliances
  • USDA acceptable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®