Part#: Part#: 214646
Item#: 100912065
Manufacturer: Rust-oleum
Weight: 4.5 lbs.
Product Name: Industrial Choice® 1600 System, Enamel Aerosol
Description: 12 oz Aerosol; ANSI 49 Med. Lt. Gray; 12 min to Tack-free Dry; 200 °F Dry Heat Resistance; for Indoor/Outdoor Use; Premium brand from Rustoleum; Multipurpose Paint
Shopping
Price: $5.41
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
244
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupGrayContainer Size12.0 oz
ColorANSI 49 Medium GrayFinishGloss
Container TypeSpray, AerosolGas & Oil Resistance
Temperature Rating [Max]200 °FRecommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time1 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat TimeWithin 1 h, or After One Day
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill12.0 oz
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
  • Features
  • Multi-purpose industrial spray paint for everyday industrial applications
  • Ultra-coverage formula provides up to 2x the coverage of competitive brands - paint more area faster using fewer cans
  • 360° any angle spray allows you to spray in any direction
  • Comfort tip reduces finger fatigue
  • Dries to touch in 12 minutes
  • High solids formula delivers complete, even coverage
  • Protects against chipping, cracking and peeling
  • Can be used on surfaces that reach temperatures up to 200 °F
  • USDA acceptable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®